Containers with screw cap
180 ml, 63 mm, 80 mm, non sterile, with label, Bulk
Catalog # LPIT105147
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
PP containers with screw cap.
- Good chemical resistance
- Good temperature resistance
- Available non steril or packed under aseptic conditions
Ideal for collecting, storing and transporting samples.
Advarsel: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Specifications
- Ext.Ø:63 mm
- Packed:Bulk
- Type:non sterile, with label
- Capacity:180 ml
- Height:80 mm
- Seq:08
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



