Single channel pipettes, mechanical, variable volume, VITLAB®
100 - 1000 µl, ±0,6 %, ≤0,2 %, 1000 µl
Catalog # VITL1641008
Supplier: VITLAB
Single channel pipettes, mechanical, variable volume, VITLAB®
Catalog # VITL1641008
Supplier: VITLAB
Jump to:
Product Details & Documents
These piston-operated manual pipettes are ideal for demanding laboratory applications.
- Central, large pipetting button for easy, uniform piston movement
- Large, ergonomic eject button for rapid replacement of the tips
- Simple volume adjustment for right- and left-handers
- Precise, 4-position volume indicator, with integrated zoom function for optimal readability
- Colour-coded for easy selection of the right pipette tip
- Ergonomic finger loop for convenient handling
- Integrated calibration function for easy calibration without the need for tools
- Corrosion-resistant pistons and ejectors for long product life
- Completely autoclavable at 121 °C
DE-M marked
Delivery information: Supplied with silicone oil resp. grease (Size 5 and 10 ml), sample bag with pipette tips, quality certificate, and instruction manual
Specifications
- Volume:100 - 1000 µl
- Seq:05
- Accuracy:±0,6 %
- Imprecision:≤0,2 %
- Recommended tips:1000 µl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



