Order Entry
Denmark
Orders LinkContactUsLinkComponent
Closures for test tubes and flasks

Closures for test tubes and flasks

Identi-plug foam plugs, Ø 6 - 13 mm
Catalog # JAECL800-A
Supplier:   JAECE INDUSTRIES
Closures for test tubes and flasks
Catalog # JAECL800-A
Supplier:  JAECE INDUSTRIES
Closures for test tubes and flasks
Closures for test tubes and flasks

Identi-plug foam plugs, Ø 6 - 13 mm

Price
1.300,00 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

Identy-plug.

Plastic/foam plugs provide a snug fit, yet permit air flow; springs back to original shape after repeated use; autoclavable and chemically resistant.

Cotton cheesecloth.

100% pure cotton, very absorbent and low linting; 28×24 thread count.

Bleached cotton balls.

Available large or medium.

Specifications
  • Description:
    Identi-plug foam plugs, Ø 6 - 13 mm
  • Seq:
    01