Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Test tubes, conical, with NS stopper

120 mm, 17 mm, 14/23 NS, 10 ml : 0,1 ml
  WITG2.588.001
Test tubes, conical, with NS stopper
  WITG2.588.001
Test tubes, conical, with NS stopper
Test tubes, conical, with NS stopper

120 mm, 17 mm, 14/23 NS, 10 ml : 0,1 ml

 
161,00 kr
   
1 * 1 Items
 

DURAN®, borosilicate glass, clear. With standard ground joint and PE stopper.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
 
  • Ext.Ø:
    17 mm
  • Socket size:
    14/23 NS
  • Length:
    120 mm
  • Seq:
    01
  • Division:
    10 ml : 0,1 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.