Order Entry
Denmark
Orders LinkContactUsLinkComponent
Micro haematocrit capillaries, VITREX®

Micro haematocrit capillaries, VITREX®

VITREX® Capillaries, K2 EDTA (purple), marks at 32 and 64 µl, 75 mm, 1,55 mm, 1,15 mm
Catalog # MODU164113
Supplier:   Vitrex Medical A/S
Micro haematocrit capillaries, VITREX®
Catalog # MODU164113
Supplier:  Vitrex Medical A/S
Micro haematocrit capillaries, VITREX®
Micro haematocrit capillaries, VITREX®

VITREX® Capillaries, K2 EDTA (purple), marks at 32 and 64 µl, 75 mm, 1,55 mm, 1,15 mm

Price
5.110,00 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

These tubes are supplied fire polished at the colour-coded end, which should be sealed with the Sigillum Wax. Fire polishing reduces wear on the centrifuge seals.

  • Each heparinised tube contains at least 4 IU heparin as prescribed by the Standard
  • Tubes are available in two types of packaging: Dispenser vials of 100 tubes each for hygienic and easy handling; and economy cardboard boxes, which reduce transport and handling costs
  • Sigillum Wax plate (needs to be ordered separately) has 2×24 numbered positions per pair, which makes it easy to seal and transport samples
  • The even wax layer ensures uniform sealing

Certifications: According to DIN ISO 12772.

Specifications
  • Ext.Ø:
    1,55 mm
  • Ø int.:
    1,15 mm
  • Description:
    VITREX® Capillaries, K2 EDTA (purple), marks at 32 and 64 µl
  • Length:
    75 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)
    Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)
    MODU140013
    Log in for availability
    1 * 10 Items - 405,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.