Order Entry
Denmark
Orders LinkContactUsLinkComponent
Immersion circulator, ICC series

Immersion circulator, ICC series

ICC basic, −20*...+150 °C, ±0,02, 2 kW, 145×200×340 mm, 3,75 kg
Catalog # IKAA4134400
Supplier:   IKA
Immersion circulator, ICC series
Catalog # IKAA4134400
Supplier:  IKA
Immersion circulator, ICC series
Immersion circulator, ICC series

ICC basic, −20*...+150 °C, ±0,02, 2 kW, 145×200×340 mm, 3,75 kg

Price
12.210,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Compact ICC immersion circulators are ideal for tempering of liquids up to 150 °C. Suitable to use in open or covered bath vessels. The integrated pressure/ suction pump allows ICC units to be used for internal and external applications. Just connect the optional pump set. Both units can be used close to ambient temperatures when combined with optional cooling coil. Both models feature optical and acoustic safety warnings and adjustable safety circuit.

  • Temperature range: RT - 150 °C
  • Temperature stability: ICC basic: ±0,02 and ICC control: ±0,01 K
  • Powerful, speed-controlled pressure/suction pump
  • Holding clamp for attaching the circulator to a bath, convenient integrated carrying handle and integrated brackets included
  • USB/RS232 interface for PC control and documentation using labworldsoft®, as well as for online firmware updates
  • PT100 interface for external temperature control

ICC basic: model has push/ turn buttons for intuitive menu navigation together with a large easy to read LED display for pump speed and temperature.

ICC control: The program function can save and run up to 10 individual procedures with 10 steps. The large, colour TFT screen offers intuitive controls of all process parameters. Unit has connection for external PT 100 temperature probe.

Max. flow rate/max pressure:
Flow:18 L/min, 300 mbar (pressure), 200 mbar (suction)

Certifications: Comply with DIN 12876, Safety class III, (FL) for use with flammable liquids. Units are designed in accordance to UL 61010-1. IP protection class according to DIN EN 60529: IP 21

Delivery information: Supplied with telescopic stainless steel bath-bridge for connection to water baths with different volumes.

Caution: Lower working temperatures possible with connection to a chiller.

Specifications
  • Heating capacity:
    2 kW
  • Temperature Range:
    −20*...+150 °C
  • Weight:
    3,75 kg
  • Seq:
    001
  • W×D×H:
    145×200×340 mm
  • Temp. stability:
    ±0,02
  • Type:
    ICC basic
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Plastic bath, size S, 8 L
    Plastic bath, size S, 8 L
    IKAA4248100
    IB 8 eco
    Log in for availability
    1 * 1 Items - kr3,720.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel bath, size S, 9 L
    Stainless steel bath, size S, 9 L
    IKAA4248500
    IB 9 pro
    Log in for availability
    1 * 1 Items - kr5,300.00

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 4×50 ml tubes
    Floating tube rack for 4×50 ml tubes
    IKAA20003669
    Log in for availability
    1 * 5 Items - kr368.00

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003520
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 10 kg - kr4,830.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small cover for small bath
    Small cover for small bath
    IKAA4471500
    ICC control, ICC basic eco 8, ICC control eco 8 c
    Log in for availability
    1 * 1 Items - kr1,360.00

Product Information

  • Catalog #
    Type
    Temperature Range
    Capacity
    Availability
    Price
  • IKAA20004382
    IB R 9 eco (bath only)
    ≤100 °C
    9 L
    Log in for availability
    1 * 1 Items - kr3,950.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 12 mm
    Hose, 2×1,5 m, PVC, Ø 12 mm
    IKAA4568900
    Log in for availability
    1 * 1 Items - kr275.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 8 mm
    Hose, silicone, 2×1,5 m, Ø 8 mm
    IKAA4569000
    Log in for availability
    1 * 1 Items - kr538.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Temperature control hose, 1,6 m
    Temperature control hose, 1,6 m
    IKAA20113271
    Log in for availability
    1 * 1 Items - kr8,020.00

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003518
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 9 kg - kr5,070.00

Product Information

  • Catalog #
    Availability
    Price
  • Coated metal hoses, length 1 m, max. teperature 300 °C
    Coated metal hoses, length 1 m, max. teperature 300 °C
    IKAA2606700
    Log in for availability
    1 * 1 Items - kr11,430.00

Product Information

  • Catalog #
    Type
    Temperature Range
    Capacity
    Availability
    Price
  • IKAA20004383
    IB R 20 eco (bath only)
    ≤100 °C
    20 L
    Log in for availability
    1 * 1 Items - kr5,120.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    IKAA4569300
    Log in for availability
    1 * 1 Items - kr6,260.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Small bridge
    Small bridge
    IKAA20003077
    small bath
    Log in for availability
    1 * 1 Items - kr1,360.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 12 mm
    Hose, silicone, 2×1,5 m, Ø 12 mm
    IKAA4569100
    Log in for availability
    1 * 1 Items - kr634.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large cover for large bath (except IB R RO 15 eco)
    Large cover for large bath (except IB R RO 15 eco)
    IKAA4471600
    Log in for availability
    1 * 1 Items - kr1,940.00

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 8×15 ml tubes
    Floating tube rack for 8×15 ml tubes
    IKAA20003668
    Log in for availability
    1 * 5 Items - kr368.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cooling coil
    Cooling coil
    IKAA25001061
    ICC
    Log in for availability
    1 * 1 Items - kr1,360.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large stainless steel bath, 20 L
    Large stainless steel bath, 20 L
    IKAA4248600
    IB pro
    Log in for availability
    1 * 1 Items - kr7,010.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    IKAA20004613
    Log in for availability
    1 * 1 Items - kr1,180.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Starter
    Labworldsoft® 6 Starter
    IKAA20019397
    Small configurations with up to 3 devices can be controlled at the same time
    Log in for availability
    1 * 1 Items - kr45,630.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Large bridge
    Large bridge
    IKAA20003078
    medium or large bath
    Log in for availability
    1 * 1 Items - kr1,430.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    IKAA4569200
    Log in for availability
    1 * 1 Items - kr4,750.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    IKAA20004612
    Log in for availability
    1 * 1 Items - kr945.00

Product Information

  • Catalog #
    Availability
    Price
  • Floating tube rack for 24×2,0 ml tubes
    Floating tube rack for 24×2,0 ml tubes
    IKAA20003667
    Log in for availability
    1 * 5 Items - kr368.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Plastic bath, size L, 18 L
    Plastic bath, size L, 18 L
    IKAA4248200
    IB 18 eco
    Log in for availability
    1 * 1 Items - kr5,120.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 8 mm
    Hose, 2×1,5 m, PVC, Ø 8 mm
    IKAA4568800
    Log in for availability
    1 * 1 Items - kr216.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Pro, with access to the entire device library
    Labworldsoft® 6 Pro, with access to the entire device library
    IKAA20017366
    All configurations with any number of devices can be controlled at the same time
    Log in for availability
    1 * 1 Items - kr104,110.00

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003521
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 10 kg - kr5,400.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.