Immersion circulator, ICC series
Compact ICC immersion circulators are ideal for tempering of liquids up to 150 °C. Suitable to use in open or covered bath vessels. The integrated pressure/ suction pump allows ICC units to be used for internal and external applications. Just connect the optional pump set. Both units can be used close to ambient temperatures when combined with optional cooling coil. Both models feature optical and acoustic safety warnings and adjustable safety circuit.
- Temperature range: RT - 150 °C
- Temperature stability: ICC basic: ±0,02 and ICC control: ±0,01 K
- Powerful, speed-controlled pressure/suction pump
- Holding clamp for attaching the circulator to a bath, convenient integrated carrying handle and integrated brackets included
- USB/RS232 interface for PC control and documentation using labworldsoft®, as well as for online firmware updates
- PT100 interface for external temperature control
ICC basic: model has push/ turn buttons for intuitive menu navigation together with a large easy to read LED display for pump speed and temperature.
ICC control: The program function can save and run up to 10 individual procedures with 10 steps. The large, colour TFT screen offers intuitive controls of all process parameters. Unit has connection for external PT 100 temperature probe.
Max. flow rate/max pressure:
Flow:18 L/min, 300 mbar (pressure), 200 mbar (suction)
: Comply with DIN 12876, Safety class III, (FL) for use with flammable liquids. Units are designed in accordance to UL 61010-1. IP protection class according to DIN EN 60529: IP 21
: Supplied with telescopic stainless steel bath-bridge for connection to water baths with different volumes.
: Lower working temperatures possible with connection to a chiller.
- Heating capacity:2 kW
- Temperature Range:−20*...+150 °C
- Weight:3,75 kg
- Seq:005
- W×D×H:145×200×340 mm
- Temp. stability:±0,01
- Type:ICC control
Accessories
- DescriptionFor
- DescriptionFor
- Description
- TypeTemperature rangeViscosity
- DescriptionFor
- IKAA4471500Small cover for small bathICC control, ICC basic eco 8, ICC control eco 8 c1 * 1 Items - 1.360,00 kr
- TypeTemperature RangeCapacity
- DescriptionFor
- DescriptionFor
- DescriptionFor
- TypeTemperature rangeViscosity
- Description
- TypeTemperature RangeCapacity
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- Description
- DescriptionFor
- DescriptionFor
- DescriptionFor
- DescriptionFor
- IKAA20019397Labworldsoft® 6 StarterSmall configurations with up to 3 devices can be controlled at the same time1 * 1 Items - 45.630,00 kr
- DescriptionFor
- DescriptionFor
- DescriptionFor
- Description
- DescriptionFor
- DescriptionFor
- DescriptionFor
- IKAA20017366Labworldsoft® 6 Pro, with access to the entire device libraryAll configurations with any number of devices can be controlled at the same time1 * 1 Items - 104.110,00 kr
- TypeTemperature rangeViscosity
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



