Measuring beakers with handle
500 ml, 133 mm, 91 mm
Catalog # BURK7102-0500
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, highly transparent.
- Ergonomic handle for secure grip
- Functional spout to minimize spills
- Cleaning up to max. +60 °C is recommended to preserve marks and inscriptions, for autoclaving (+121 °C) beakers with an transparent scale should be selected
Ideal for general laboratory use and a wide variety of other applications.
Documents
Specifications
- Ext.Ø:91 mm
- Capacity:500 ml
- Height:133 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



