Order Entry
Denmark
Orders LinkContactUsLinkComponent
Flow meters

Flow meters

Flow meter for fuel oil, diesel, hydrochloric acid, sodium hydroxide with connector thread G 3/4", 5 - 90 l/min, ±1 %, PP, Hastelloy C4, FKM, max.4 bar
Catalog # BURK5700-0111
Supplier:   BURKLE
Flow meters
Catalog # BURK5700-0111
Supplier:  BURKLE
Flow meters
Flow meters

Flow meter for fuel oil, diesel, hydrochloric acid, sodium hydroxide with connector thread G 3/4", 5 - 90 l/min, ±1 %, PP, Hastelloy C4, FKM, max.4 bar

Price
9.960,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These flow meters are compact and fully electronic for electric drum and container pumps, also used for low viscosity media.

  • Measurement by the turbine wheel principle
  • Can be calibrated depending on the medium
  • Different versions for many different applications
  • Automatic switch on when flow is recognized
  • Four resettable part ranges and one fixed total range
Specifications
  • Flow rate:
    5 - 90 l/min
  • Description:
    Flow meter for fuel oil, diesel, hydrochloric acid, sodium hydroxide with connector thread G 3/4"
  • Material:
    PP, Hastelloy C4, FKM
  • Seq:
    01
  • Accuracy:
    ±1 %
  • Pressure:
    max.4 bar