Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Hotplates

350×350 mm, Max. 370 °C, 2200 W, Hotplate, HD 1, aluminium alloy plate , 358×358×170 mm
Catalog # GESTHD1
Supplier:   GESTIGKEIT HARRY
Hotplates
Catalog # GESTHD1
Supplier:  GESTIGKEIT HARRY
Hotplates

350×350 mm, Max. 370 °C, 2200 W, Hotplate, HD 1, aluminium alloy plate , 358×358×170 mm

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Heating area:
    350×350 mm
  • Heating capacity:
    2200 W
  • Temp.:
    Max. 370 °C
  • Seq:
    02
  • W×D×H:
    358×358×170 mm
  • Type:
    Hotplate, HD 1, aluminium alloy plate