Cleanroom trousers, elasticated
Pale purple, XS
Catalog # KWIN100631410XS
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
These trousers are made of XA32 fabric consisting of 99% polyester and 1% conductive fibres. The fibres are continuous filament fibres, which means that the garments do not emit particles or fibres. The carbon filaments produce good static discharge, thus preventing static charging and minimising triboelectric attraction of particles and fibres. This makes the garments very suitable for activities such as vehicle spraying.
- Tracksuit-style
- Elasticated waistband with drawstring
- Open side legs
- Inside key pocket
Weight: 125 g/m²
Documents
Specifications
- Clothing Size:XS
- Colour:Pale purple
- Seq:01
- Cat. No.:KWIN100631410XS
- Sleeve or leg length:Long
- Risk area:Anti-static
- Model:Elasticated waist
- Garment application:Cleanroom
- Gender:Unisex
- Fabric:99% polyester and 1% conductive fibre
- Weight:125 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



