Order Entry
Denmark
Orders LinkContactUsLinkComponent
Cleanroom trousers, elasticated

Cleanroom trousers, elasticated

Pale purple, M
Catalog # KWIN100631410M
Supplier:   FRISTADS KANSAS
Cleanroom trousers, elasticated
Catalog # KWIN100631410M
Supplier:  FRISTADS KANSAS
Cleanroom trousers, elasticated
Cleanroom trousers, elasticated

Pale purple, M

Price
528,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These trousers are made of XA32 fabric consisting of 99% polyester and 1% conductive fibres. The fibres are continuous filament fibres, which means that the garments do not emit particles or fibres. The carbon filaments produce good static discharge, thus preventing static charging and minimising triboelectric attraction of particles and fibres. This makes the garments very suitable for activities such as vehicle spraying.

  • Tracksuit-style
  • Elasticated waistband with drawstring
  • Open side legs
  • Inside key pocket

Weight: 125 g/m²

Documents

Specifications
  • Clothing Size:
    M
  • Colour:
    Pale purple
  • Seq:
    03
  • Cat. No.:
    KWIN100631410M
  • Sleeve or leg length:
    Long
  • Risk area:
    Anti-static
  • Model:
    Elasticated waist
  • Garment application:
    Cleanroom
  • Gender:
    Unisex
  • Fabric:
    99% polyester and 1% conductive fibre
  • Weight:
    125 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.