Thermo jacket, Match
Dark blue, L
KWIN100775540L
Cold resistant jacket made of 100% insulating polyester. The jacket is washable at 40 °C.
- Elasticated back
- Kidney protector
- Chest pocket
- Ideal as underwear
Weight:180 g/m²
- Clothing Size:L
- Colour:Dark blue
- Cat. No.:KWIN100775540L
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:For men
- Fabric:Polyester
- Weight:180 g/m²



