Microvolume syringes 5 µl
26, 5 µl, 50 mm, 0,47 mm, Bevelled, 5R-GP (Calibrated)
Catalog # SGEA001450CAL
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
These are plunger-in-barrel syringes. Each plunger is individually fitted for each microsyringe for perfect sealing.
- Longer life
- Superior performance and robustness
- Reduced carryover
Plunger protection incorporates a plunger protection guide and plunger button reinforcement to minimise the risk of bent plungers.
Guided plunger microvolume syringes have an extended barrel and reinforced plunger that provides additional protection.
* SuperfleX, with flexible plunger. SuperfleX microvolume syringes use a super elastic alloy plunger that will not bend or kink.
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:5R-GP (Calibrated)
- Type of tip:Bevelled
- Volume:5 µl
- Length:50 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



