Order Entry
Denmark
Orders LinkContactUsLinkComponent
Accessories for Loopster basic and digital

Accessories for Loopster basic and digital

Tube attachment for 12×50 ml tubes with Ø28 mm
Katalog # 444-0854
Leverandør:   IKA
Accessories for Loopster basic and digital
Katalog # 444-0854
Leverandør:  IKA
Accessories for Loopster basic and digital
Accessories for Loopster basic and digital

Tube attachment for 12×50 ml tubes with Ø28 mm

Price
1.470,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents
Specifikationer
  • Description:
    Tube attachment for 12×50 ml tubes with Ø28 mm
  • Seq:
    07
Accessories

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • 444-0952
    Spare clips with Ø25 mm for use with Universal disc
    Log ind for tilgængelighed
    1 * 12 Items - 384,00 kr

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • 444-0857
    Spare clips with Ø12 mm for use with Universal disc
    Log ind for tilgængelighed
    1 * 12 Items - 384,00 kr

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • 444-0856
    Spare clips with Ø10 mm for use with Universal disc
    Log ind for tilgængelighed
    1 * 12 Items - 384,00 kr

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • 444-0953
    Spare clips with Ø28 mm for use with Universal disc
    Log ind for tilgængelighed
    1 * 12 Items - 384,00 kr

Produktinformation

  • Katalog #
    Description
    Tilgængelighed
    Price
  • 444-0951
    Spare clips with Ø16 mm for use with Universal disc
    Log ind for tilgængelighed
    1 * 12 Items - 384,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.