Order Entry
Denmark
Orders LinkContactUsLinkComponent
Woulff bottles

Woulff bottles

1000 ml, 110 mm, 185 mm
Catalog # WITG5.801.001
Supplier:   witeg Labortechnik
Woulff bottles
Catalog # WITG5.801.001
Supplier:  witeg Labortechnik
Woulff bottles
Woulff bottles

1000 ml, 110 mm, 185 mm

Price
1.460,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Made of borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion gives relatively high resistance to temperature changes

With two side necks GL 18, center neck GL 25, complete with screw caps.

Specifications
  • Ext.Ø:
    110 mm
  • Capacity:
    1000 ml
  • Height:
    185 mm
  • Seq:
    02