Order Entry
Denmark
Orders LinkContactUsLinkComponent
Cut resistant gloves, Sharpflex Latex

Cut resistant gloves, Sharpflex Latex

10, Yellow/blue, 250 mm
Catalog # DALL2232525/10
Supplier:   HONEYWELL SAFETY
Cut resistant gloves, Sharpflex Latex
Catalog # DALL2232525/10
Supplier:  HONEYWELL SAFETY
Cut resistant gloves, Sharpflex Latex
Cut resistant gloves, Sharpflex Latex

10, Yellow/blue, 250 mm

Price
120,00 kr
Log in for availability
1 * 1 Par
Product Details & Documents

These gloves knitted from composite and para-aramid yarn features a blue crinkled latex coating on the palm.

  • Knitting technique provides the glove with excellent fit and high dexterity
  • Para-aramid yarn protects against contact heat and cuts
  • Plated polyamide inside: Limit the contact of the skin with composite fibre
  • Latex coating provides better grip and light thermal protection (up to 250 °C)

Ideal for handling heavy parts with high cut risks in humid and slippery environments. The gloves also provide light thermal protection (up to 250 °C).

 : EN 388:2016 (2X42C), EN 407 (X2XXXX); Cat. II

Specifications
  • Glove size:
    10
  • Colour:
    Yellow/blue
  • Length:
    250 mm
  • Seq:
    04
  • Cat. No.:
    DALL2232525/10
  • Liner material:
    Para-aramid
  • Disposable / reusable:
    Reusable
  • Model:
    Latex
  • Cuff style:
    Knit wrist
  • EN norm:
    EN 388:2016 (2X42C), EN 407 (X2XXXX)
  • Finish:
    Crinkled coating on palm and fingertips
  • Ambidextrous / hand-specific:
    Hand-specific