Order Entry
Denmark
Orders LinkContactUsLinkComponent
Rain jacket, Brest 1692

Rain jacket, Brest 1692

Olive green, S
Catalog # SIOE1692/A98/S
Supplier:   SIOEN
Rain jacket, Brest 1692
Catalog # SIOE1692/A98/S
Supplier:  SIOEN
Rain jacket, Brest 1692
Rain jacket, Brest 1692

Olive green, S

Price
385,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Water- and windproof rain jacket made of Texoflex fabric consisting of 100% polyester knitting with PVC coating. The jacket is extremely strong and tear resistant.

  • High frequency welded seams
  • Fixed hood, zip closure under flap with press studs
  • Two patched pockets
  • Raglan sleeves with underarm- and back ventilation
  • Elasticated wind cuffs in sleeves

Back length: 80 cm

Certifications: ENV 343 (3-1)

Specifications
  • Clothing Size:
    S
  • Colour:
    Olive green
  • Seq:
    01
  • Cat. No.:
    SIOE1692/A98/S
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    1692 Brest
  • Garment application:
    Outdoor
  • Gender:
    Unisex
  • Closure type:
    Buttons
  • Fabric:
    100% polyester knitting with PVC coating
  • Weight:
    380 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.