Rain jacket, Brest 1692
Olivengrøn, L
Catalog # SIOE1692/A98/L
Supplier: SIOEN
Jump to:
Product Details & Documents
Water- and windproof rain jacket made of Texoflex fabric consisting of 100% polyester knitting with PVC coating. The jacket is extremely strong and tear resistant.
- High frequency welded seams
- Fixed hood, zip closure under flap with press studs
- Two patched pockets
- Raglan sleeves with underarm- and back ventilation
- Elasticated wind cuffs in sleeves
Back length: 80 cm
Certifications: ENV 343 (3-1)
Specifications
- Tøj størrelse:L
- Farve:Olivengrøn
- Seq:03
- Køn:Unisex
- Cat. No.:SIOE1692/A98/L
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Vægt:380 g/m²
- Model:1692 Brest
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med knapper
- Stof:100% polyester knitting with PVC coating
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



