Order Entry
Denmark
Orders LinkContactUsLinkComponent
Rain jacket, Brest 1692

Rain jacket, Brest 1692

Olive green, XXL
Catalog # SIOE1692/A98/2XL
Supplier:   SIOEN
Rain jacket, Brest 1692
Catalog # SIOE1692/A98/2XL
Supplier:  SIOEN
Rain jacket, Brest 1692
Rain jacket, Brest 1692

Olive green, XXL

Price
385,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Water- and windproof rain jacket made of Texoflex fabric consisting of 100% polyester knitting with PVC coating. The jacket is extremely strong and tear resistant.

  • High frequency welded seams
  • Fixed hood, zip closure under flap with press studs
  • Two patched pockets
  • Raglan sleeves with underarm- and back ventilation
  • Elasticated wind cuffs in sleeves

Back length: 80 cm

Certifications: ENV 343 (3-1)

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Olive green
  • Seq:
    05
  • Cat. No.:
    SIOE1692/A98/2XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    1692 Brest
  • Garment application:
    Outdoor
  • Gender:
    Unisex
  • Closure type:
    Buttons
  • Fabric:
    100% polyester knitting with PVC coating
  • Weight:
    380 g/m²