Softshell jacket, Torreon 624Z
Blue/black, 3XL
Catalog # 113-07511
Supplier: SIOEN
Jump to:
Product Details & Documents
Modern, lightweight jacket made of 2-layer bonded softshell fabric consisting of 100% polyester stretch and 100% polyester fleece inside. The jacket provides good protection from cold and wind and can be be zipped into different jackets.
- Straight collar, stitched seams
- Zip closure with chin protection and extra long zip pulls
- One inset chest pocket and two inset front pockets with zip closure
- Detachable sleeves, sleeve narrowing by touch and close fastening
Back length: 75 cm
Weight: 250 g/m²
Certifications: EN 14058: 2004 (1XXXX)
Specifications
- Clothing Size:3XL
- Colour:Blue/black
- Seq:07
- Cat. No.:113-07511
- Sleeve or leg length:Long
- Risk area:Cold
- Model:624Z Torreon
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester stretch and 100% polyester fleece inside
- Weight:250 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



