Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Softshell jacket, Torreon 624Z

Blue/black, XXL
Catalog # 113-07510
Supplier:   SIOEN
Softshell jacket, Torreon 624Z
Catalog # 113-07510
Supplier:  SIOEN
Softshell jacket, Torreon 624Z
Softshell jacket, Torreon 624Z

Blue/black, XXL

Price
845,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Modern, lightweight jacket made of 2-layer bonded softshell fabric consisting of 100% polyester stretch and 100% polyester fleece inside. The jacket provides good protection from cold and wind and can be be zipped into different jackets.

  • Straight collar, stitched seams
  • Zip closure with chin protection and extra long zip pulls
  • One inset chest pocket and two inset front pockets with zip closure
  • Detachable sleeves, sleeve narrowing by touch and close fastening

Back length: 75 cm

Weight: 250 g/m²

 : EN 14058: 2004 (1XXXX)

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Blue/black
  • Seq:
    06
  • Cat. No.:
    113-07510
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    624Z Torreon
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester stretch and 100% polyester fleece inside
  • Weight:
    250 g/m²