Softshell jacket, Torreon 624Z
Blue/black, S
113-07506
: SIOEN
Modern, lightweight jacket made of 2-layer bonded softshell fabric consisting of 100% polyester stretch and 100% polyester fleece inside. The jacket provides good protection from cold and wind and can be be zipped into different jackets.
- Straight collar, stitched seams
- Zip closure with chin protection and extra long zip pulls
- One inset chest pocket and two inset front pockets with zip closure
- Detachable sleeves, sleeve narrowing by touch and close fastening
Back length: 75 cm
Weight: 250 g/m²
Certifications: EN 14058: 2004 (1XXXX)
- Clothing Size:S
- Colour:Blue/black
- Seq:02
- Cat. No.:113-07506
- Sleeve or leg length:Long
- Risk area:Cold
- Model:624Z Torreon
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester stretch and 100% polyester fleece inside
- Weight:250 g/m²



