Order Entry
Denmark
Orders LinkContactUsLinkComponent
Durometers

Durometers

Durometer, type A
Catalog # SIMELD0550
Supplier:   Industrial Physics
Durometers
Catalog # SIMELD0550
Supplier:  Industrial Physics
Durometers
Durometers

Durometer, type A

Price
3.600,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Durometers for measuring impression hardness of soft materials.

  • Equipped with a drag indicator, which holds the highest measured result
  • Delivery includes a simple test block

Range: 0 to 100 shore
Accuracy: 1 shore
Dimensions: 102×57×44 mm

Shore A type: For rubber, vinyl, elastomers, leather, PVC, silicone rubber, PTFE, neoprene.

Shore D type: For polyester, ABS, nylon, polyurethane, Kevlar, acryl, wood, polystyrene.

Certifications: Complies with DIN 53505, ISO 868 and ASTM D 2240

Accessories information: The optional test stand construction includes operating handle, adjustable glass stage, (height) adjustable Durometer fixture. With this test stand, the hardness tests of rubber or plastics with a Durometer can be performed more accurately and reproducibly. For testing Shore D meter an extra weight of 4 kg is necessary.

Specifications
  • Description:
    Durometer, type A
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Weight set, 4 kg, for Durometer shore D
    Weight set, 4 kg, for Durometer shore D
    SIMELD0554
    Log in for availability
    1 * 1 Items - 2.090,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Shore hardness test block kit, includes 7 test blocks (30, 40, 50, 60, 70, 80 and 90 shore hardness) with calibration certificate for Durometer A
    Shore hardness test block kit, includes 7 test blocks (30, 40, 50, 60, 70, 80 and 90 shore hardness) with calibration certificate for Durometer A
    SIMELD0555
    Log in for availability
    1 * 1 Items - 6.870,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Shore hardness test block kit, includes 3 test blocks (0, 75, and 85 shore hardness) with calibration certificate for Durometer D
    Shore hardness test block kit, includes 3 test blocks (0, 75, and 85 shore hardness) with calibration certificate for Durometer D
    SIMELD0556
    Log in for availability
    1 * 1 Items - 4.770,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Shore hardness gauge test stand with weight, for Durometer shore A + D type, 160×114×290 mm, 5,72 kg
    Shore hardness gauge test stand with weight, for Durometer shore A + D type, 160×114×290 mm, 5,72 kg
    SIMELD0559
    Log in for availability
    1 * 1 Items - 4.530,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.