Pilot jacket, Hawk 027A
Dark blue, M
Catalog # 113-5803
Supplier: SIOEN
Jump to:
Product Details & Documents
Multifunctional jacket with detachable sleeves and fur lining. The jacket is made of 60% polyamide and 40% cotton. With stitched seams.
- Fixed lining: polyamide in body, quilted sleeves
- Detachable fur collar, zip closure
- Two patched chest pockets with zip closure, two inset pockets, sleeve pocket, loop for badge
- Round inset sleeves, knitted windcuffs at end of sleeves
- Elasticated waist
Back length: 70 cm
Weight: 280 g/m²
EN 14058: 2004 (1XXXX)
Certifications: EN 14058: 2004 (1XXXX)
Specifications
- Clothing Size:M
- Colour:Dark blue
- Seq:02
- Cat. No.:113-5803
- Sleeve or leg length:Long
- Risk area:Cold
- Model:027A
- Garment application:General Purpose
- Gender:For men
- Closure type:Zip closure
- Fabric:60% polyamide and 40% cotton
- Weight:280 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



