Softshell jacket, Piemonte 9834
Dark blue/black, S
Catalog # 113-08258
Supplier: SIOEN
Jump to:
Product Details & Documents
Lightweight, modern softshell jacket for protection against the cold. The jacket is made of two-layer bonded softshell (100% polyester stretch) on the outside and 100% polyester fleece on the inside.
- Fixed windbreaker lining in front
- Straight collar, zip closure with inside flap
- One inset chest pocket and two standard inset pockets with zip closure
- Raglan ergonomic sleeve, sleeve narrowing by touch and close fastening
Weight: 250 g/m²
: EN 14058: 2004 (1XXXX)
Specifications
- Clothing Size:S
- Colour:Dark blue/black
- Seq:07
- Cat. No.:113-08258
- Sleeve or leg length:Long
- Risk area:Cold
- Model:9834 Piemonte
- Garment application:Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:250 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



