Order Entry
Denmark
Orders LinkContactUsLinkComponent
Rain jacket, Bielefeld 4265

Rain jacket, Bielefeld 4265

Dark green, XL
Catalog # 113-5933
Supplier:   SIOEN
Rain jacket, Bielefeld 4265
Catalog # 113-5933
Supplier:  SIOEN
Rain jacket, Bielefeld 4265
Rain jacket, Bielefeld 4265

Dark green, XL

Price
501,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Waterproof and windproof jacket made of Flexothane® Essential (100% polyester knitting with PU coating). With high frequency welded seams and rain gutter.

  • Straight collar, foldaway hood in collar, zip closure under flap with press studs
  • Two inset pockets
  • Raglan sleeves, sleeve narrowing by press studs
  • Back ventilation

Weight: 170 g/m²

Certifications: ENV 343 (3-1)

Specifications
  • Clothing Size:
    XL
  • Colour:
    Dark green
  • Seq:
    04
  • Cat. No.:
    113-5933
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    4265 Bielefeld
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    100% polyester/PU coating
  • Weight:
    170 g/m²