Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Rain jacket, Bielefeld 4265

Yellow, XXL
Catalog # 113-5937
Supplier:   SIOEN
Rain jacket, Bielefeld 4265
Catalog # 113-5937
Supplier:  SIOEN
Rain jacket, Bielefeld 4265
Rain jacket, Bielefeld 4265

Yellow, XXL

Price
501,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Waterproof and windproof jacket made of Flexothane® Essential (100% polyester knitting with PU coating). With high frequency welded seams and rain gutter.

  • Straight collar, foldaway hood in collar, zip closure under flap with press studs
  • Two inset pockets
  • Raglan sleeves, sleeve narrowing by press studs
  • Back ventilation

Weight: 170 g/m²

Certifications: ENV 343 (3-1)

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Yellow
  • Seq:
    17
  • Cat. No.:
    113-5937
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    4265 Bielefeld
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    100% polyester/PU coating
  • Weight:
    170 g/m²
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.