Fleece jacket, DYNAMIC® Tortolas 443
Dark blue, L
Catalog # SIOE443Z/B95/L
Supplier: SIOEN
Jump to:
Product Details & Documents
Single-coloured jacket for men, made of 2-layer bonded polyester fleece. Both sides are brushed, one side features an anti-pilling treatment. Can be zipped into different jackets.
- Straight collar, hidden zip closure
- Inset chest pocket with zip closure, two inset pockets with zip closure
- Round inset sleeves, elastic piping at end of sleeves
- Drawstring in hem
Weight: 320 g/m²
Certifications: EN 340 (1XXXX)
Specifications
- Clothing Size:L
- Colour:Dark blue
- Seq:03
- Cat. No.:SIOE443Z/B95/L
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Tortolas 443
- Garment application:General Purpose
- Gender:For men
- Closure type:Zip closure
- Fabric:Polyester
- Weight:320 g/m²



