Fleece jacket, DYNAMIC® Tortolas 443
Dark blue, M
Catalog # SIOE443Z/B95/M
Supplier: SIOEN
Jump to:
Product Details & Documents
Single-coloured jacket for men, made of 2-layer bonded polyester fleece. Both sides are brushed, one side features an anti-pilling treatment. Can be zipped into different jackets.
- Straight collar, hidden zip closure
- Inset chest pocket with zip closure, two inset pockets with zip closure
- Round inset sleeves, elastic piping at end of sleeves
- Drawstring in hem
Weight: 320 g/m²
Certifications: EN 340 (1XXXX)
Specifications
- Clothing Size:M
- Colour:Dark blue
- Seq:02
- Cat. No.:SIOE443Z/B95/M
- Sleeve or leg length:Long
- Risk area:Cold
- Model:Tortolas 443
- Garment application:General Purpose
- Gender:For men
- Closure type:Zip closure
- Fabric:Polyester
- Weight:320 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



