Order Entry
Denmark
Orders LinkContactUsLinkComponent
Bottles, narrow or wide neck, square or rectangular, with thread

Bottles, narrow or wide neck, square or rectangular, with thread

30 ml, 25 mm, 36,1×42,7×53,3 mm
Catalog # RIXI2-D0-0030-25
Bottles, narrow or wide neck, square or rectangular, with thread
Catalog # RIXI2-D0-0030-25
Bottles, narrow or wide neck, square or rectangular, with thread
Bottles, narrow or wide neck, square or rectangular, with thread

30 ml, 25 mm, 36,1×42,7×53,3 mm

Price
7.310,00 kr
Log in for availability
1 * 1.800 Items
Product Details & Documents

HDPE, natural.

  • Rigid and shatter-proof
  • Resistant to water, aqueous solutions and most chemicals
  • Excellent water vapour resistance
  • Ribbed sides for secure grip

Square or rectangular bottles with large filling opening for packaging and storage of liquids, powders and granulates.

Ordering information: Screw caps must be ordered seperately.

Documents

Specifications
  • Capacity:
    30 ml
  • Seq:
    07
  • W×D×H:
    36,1×42,7×53,3 mm
  • Neck I-Ø:
    25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.