Cell culture flasks, Nunc™ TripleFlask™
The Nunc™ TripleFlask™ is a 3-layer flask providing three times the growth surface of a T175 flask for the same footprint, saving space in the incubator.
- Recommended working volume is 200 ml
- Promotes monolayer adherent cell culture
- Also available barcoded (*) with large Code 128
- Nunclon Delta Certificate is included in each case for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility
- Available in non-treated format
Perform cell culture expansion and experience 500 cm² total growth area within the footprint of a standard flask using Thermo Scientific™ Nunc™ TripleFlask™ Treated Cell Culture Flasks. Total culture area is achieved by way of the three parallel layers and a straight neck design that works effectively within automation systems.
Nunc™ Delta surface treatment offers maximum adhesion for a broad range of cell types. Barcoding option for automation cell culture.
- Closure type:Filter cap
- Growth area:500 cm²
- Packed:4/pack
- Recommended working volume:100 - 200 ml
- Version:Nunclon™Δ coated
- Seq:07
- Neck:Straight
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



