VWR®, Test Tubes Racks
Yellow, 40 (4×10), 25 mm, 123×301×94,5 mm
212-0424
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
- For tube Ø:25 mm
- No. of Holes:40 (4×10)
- Colour:Yellow
- Seq:43
- W×D×H:123×301×94,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



