VWR®, Test Tubes Racks
Yellow, 24 (3×8), 30 mm, 110×285,5×86,7 mm
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Specifikationer
- For tube Ø:30 mm
- No. of Holes:24 (3×8)
- Colour:Yellow
- Seq:18
- W×D×H:110×285,5×86,7 mm



