Order Entry
Denmark
Orders LinkContactUsLinkComponent
Containers with screw cap

Containers with screw cap

60 ml, 40 mm, 60 mm, aseptic, with label, individually wrapped
Catalog # LPIT206348
Supplier:   LP ITALIANA
Containers with screw cap
Catalog # LPIT206348
Supplier:  LP ITALIANA
Containers with screw cap
Containers with screw cap

60 ml, 40 mm, 60 mm, aseptic, with label, individually wrapped

Price
1.230,00 kr
Log in for availability
1 * 450 Items
Product Details & Documents

PP containers with screw cap.

  • Good chemical resistance
  • Good temperature resistance
  • Available non steril or packed under aseptic conditions

Ideal for collecting, storing and transporting samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    40 mm
  • Packed:
    individually wrapped
  • Type:
    aseptic, with label
  • Capacity:
    60 ml
  • Height:
    60 mm
  • Seq:
    03