Order Entry
Denmark
Orders LinkContactUsLinkComponent
Labels for MiniMark printer, type B-7569

Labels for MiniMark printer, type B-7569

Label printer tape, B-7569, TAPE MINIMARK B7569 29MM BLACK, Vinyl, Permanent acrylic, Thermal transfer, Black, MiniMark™, 29 mm, 29 mm×35 m, 35 m
Catalog # BRDY120853
Supplier:   Brady
Labels for MiniMark printer, type B-7569
Catalog # BRDY120853
Supplier:  Brady
Labels for MiniMark printer, type B-7569
Labels for MiniMark printer, type B-7569

Label printer tape, B-7569, TAPE MINIMARK B7569 29MM BLACK, Vinyl, Permanent acrylic, Thermal transfer, Black, MiniMark™, 29 mm, 29 mm×35 m, 35 m

Price
1.550,00 kr
Log in for availability
1 * 1 ROL
Product Details & Documents

The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.

  • Gloss finish
  • Permanent acrylic
Specifications
  • Printer model:
    MiniMark™
  • Printing method:
    Thermal transfer
  • Type:
    B-7569
  • Colour:
    Black
  • Description:
    Label printer tape
  • Dimensions:
    29 mm×35 m
  • Length:
    35 m
  • Material:
    Vinyl
  • Seq:
    23
  • Model:
    TAPE MINIMARK B7569 29MM BLACK
  • Width:
    29 mm
  • Adhesive:
    Permanent acrylic