Order Entry
Denmark
Orders LinkContactUsLinkComponent
Labels for MiniMark printer, type B-7569

Labels for MiniMark printer, type B-7569

Label printer tape, B-7569, TAPE MINIMARK B7569 29MM WHITE, Vinyl, Permanent acrylic, Thermal transfer, White, MiniMark™, 29 mm, 29 mm×35 m, 35 m
Catalog # BRDY120847
Supplier:   Brady
Labels for MiniMark printer, type B-7569
Catalog # BRDY120847
Supplier:  Brady
Labels for MiniMark printer, type B-7569
Labels for MiniMark printer, type B-7569

Label printer tape, B-7569, TAPE MINIMARK B7569 29MM WHITE, Vinyl, Permanent acrylic, Thermal transfer, White, MiniMark™, 29 mm, 29 mm×35 m, 35 m

Price
1.550,00 kr
Log in for availability
1 * 1 ROL
Product Details & Documents

The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.

  • Gloss finish
  • Permanent acrylic
Specifications
  • Printer model:
    MiniMark™
  • Printing method:
    Thermal transfer
  • Type:
    B-7569
  • Colour:
    White
  • Description:
    Label printer tape
  • Dimensions:
    29 mm×35 m
  • Length:
    35 m
  • Material:
    Vinyl
  • Seq:
    28
  • Model:
    TAPE MINIMARK B7569 29MM WHITE
  • Width:
    29 mm
  • Adhesive:
    Permanent acrylic
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.