Nunc™ CryoTubes™ Linear Barcoded Tubes
Simplify sample inventory. Thermo Scientific™ Linear barcoded tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customised options in a wide range of choices of code type, length and format.
- Black barcode directly printed onto white background
- High contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH, Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications, External or internally threading options available, Certified SAL 10-6 for the highest sterility assurance available, Suitable for storage from general cold storage refrigeration (4 °C) down to the vapor phase of liquid nitrogen.
- Cap included:Yes
- Cap material:PP
- Ø×H:12,5×48 mm
- Sterile:+
- Type:Linear Barcode
- Capacity:1,80 ml
- Description:Nunc™ Barcoded (inkjet interleave 2 of 5) CryoTube vial
- Material:PP
- Seq:01
- Cap type:Screw Cap
- Base:Round bottom, starfoot
- Cat. No.:479-2451
- Environmental certification:ISO 14001 (Certificate Registration No.CERT-IT000330)
- Environmentally Preferable:Low Manufacturing Impact



