Order Entry
Denmark
Orders LinkContactUsLinkComponent
Laboratory jacks

Laboratory jacks

400×400 mm, 80 kg, 15 kg, 165 - 615 mm
Katalog # 245-0024
Leverandør:   USBECK Laborgeräte
Laboratory jacks
Katalog # 245-0024
Leverandør:  USBECK Laborgeräte
Laboratory jacks
Laboratory jacks

400×400 mm, 80 kg, 15 kg, 165 - 615 mm

Price
11.090,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel plates, slip-proof rubber feet. With 10 mm hole in the top plate for attaching stand rods.

  • Height adjustment by hand or cordless screwdriver
  • Integrated safety clutch
  • Shear resistant pattern

Certifications: DIN 12897

Ordering information: Supplied with suitable ¼" bit for cordless screwdriver. Cordless screwdriver is included in the delivery.

Specifications
  • Max. static load capacity:
    80 kg
  • Plate size:
    400×400 mm
  • Working height:
    165 - 615 mm
  • Max. dynamic load capacity:
    15 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.