Flasks, Erlenmeyer, with Quickfit® ground joint
500 ml, 175 mm, 101 mm, 19/26 NS
Catalog # BIBBFE500/2
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX® borosilicate glass, clear. With matt white labelling area.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
ISO 4797
Certifications: ISO 4797
Specifications
- Ext.Ø:101 mm
- Socket size:19/26 NS
- Capacity:500 ml
- Height:175 mm
- Seq:19
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



