Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR®, Funnels with Short Stem

VWR®, Funnels with Short Stem

100 mm, 10 mm, 150 - 185 mm, 100 mm
Katalog # 221-0180
Leverandør:   VWR Collection
VWR®, Funnels with Short Stem
Katalog # 221-0180
Leverandør:  VWR Collection
VWR®, Funnels with Short Stem
VWR®, Funnels with Short Stem

100 mm, 10 mm, 150 - 185 mm, 100 mm

Price
351,00 kr
Log ind for tilgængelighed
1 * 2 Items
Product Details & Documents

Borosilicate 3.3 glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Smooth internal walls.

Certifications: ISO 4798.

Specifikationer
  • Funnel O-Ø:
    100 mm
  • Seq:
    06
  • Stem O-Ø:
    10 mm
  • Stem length:
    100 mm
  • For filter Ø:
    150 - 185 mm