ClipTip™ Pipette Tips
Product Details & Documents
ClipTip™ pipette tips provide security with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force.
- Pipette tips feature 'clips' that lock tips in place and forms a complete seal
- Every ClipTip™ pipette tip utilises low retention technology to enable maximium sample recovery
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
- Each tip insert has ink-jetted lot and volume information; the convenient colour key makes it easy to match the colour coding of the F1-ClipTip™ and E1-ClipTip™ pipettes with the corresponding ClipTip™ pipette tip rack insert
- Environmentally friendly reload system uses recycled components and 30% less plastic
Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure.
ClipTip™ pipette tips feature 'clips' that lock tips in place and form a complete seal, Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure, ClipTip™ pipette tips are clipped securely on the F1-ClipTip™ and E1-ClipTip™ pipettes with a light touch eliminating the frustration of banging tips on your pipette, Low retention technology minimizes liquid retention, and enable maximium sample recovery.
Certificates
Search by Lot NumberAppNote_KFDuoPrime_E1CT Eq_012016 AT-Smart Note E1-ClipTip Adjustable Tip Spacing_RevA AT-Thermo_Scientific_ClipTip_Technology_Transform Daily Pipetting-AppNote1 E1-ClipTip Tip Attachment and Ejection Forces Smart Note Thermo Scientific E1-ClipTip Gel Loading for PCR
Specifications
- Colour code:Pink
- Packed:10 racks, 96 each
- Sterile:+
- Volume:1 - 20 µl
- Length:46 mm
- Seq:10
- Tip style:Low Retention
- For use with:F1-ClipTip pipettes
- Cat. No.:613-2206
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



