Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, HyperSep™ C18

Cartridge, C18, 40 - 60 µm, 3 ml, 100 mg
  HYPE60108-765
Solid phase extraction cartridges, HyperSep™ C18
  HYPE60108-765
Solid phase extraction cartridges, HyperSep™ C18
Solid phase extraction cartridges, HyperSep™ C18

Cartridge, C18, 40 - 60 µm, 3 ml, 100 mg

 
1.460,00 kr
   
1 * 50 Items
 

These columns feature a highly retentive alkyl-bonded phase for non polar to moderately polar compounds.

  • Hydrophobic reversed phase
  • Retains most organic analytes from aqueous matrices
 
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    3 ml
  • Seq:
    04
  • Bed weight:
    100 mg
  • Phase:
    C18
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.