Syringes for thin layer chromatography
Fixed needle, calibrated, 26s, 10 µl, 51 mm, 0,47 mm, 3T, 1701 N
Catalog # HAMICAL80050
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
The needle points of these thin layer chromatography syringes are covered with a PTFE coating which reduces the surface tension between the needle and the liquid making it ideal for reproducible sample spotting.
Specifications
- Ext.Ø:0,47 mm
- Gauge:26s
- Type:1701 N
- Type of tip:3T
- Volume:10 µl
- Description:Fixed needle, calibrated
- Length:51 mm
- Seq:02



