Serological pipettes
50 ml, 0,5 ml, +, Purple, Individually
Supplier: RATIOLAB
Gå til:
Product Details & Documents
Disposable pipettes made from clear polystyrene (PS).
- Free from RNase, DNase, DNA and pyrogens
- Sterile, individually packed
- From one mould – hence more accurate and stable and with minimal residual wetting
- Permanent black embossed graduations
- Colour coded cotton wool plug for convenient identification
- Negative graduation for additional capacity
- 5, 10 and 25 ml pipettes with scales for dispensed and the residual volumes
Specifikationer
- Colour code:Purple
- Packed:Individually
- Sterile:+
- Capacity:50 ml
- Division:0,5 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



