Precision Density Hydrometers, L50
L50, 1,750 - 1,800 g/ml, 0,0005 g/ml, 335 mm
Catalog # SCNL3132024
Supplier: Ludwig Schneider
Gå til:
Product Details & Documents
These precision density hydrometers (with or without thermometers) are suitable for calibration.
Error limit: ±0,0005 g/ml
: DIN 12791
: Each packed in a square plastic sleeve.
Specifikationer
- Length:335 mm
- Seq:56
- Division:0,0005 g/ml
- Model:L50
- Range:1,750 - 1,800 g/ml
- Cat. No.:SCNL3132024
- Reference temperature:20 °C



