Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Precision Density Hydrometers, L50

Precision Density Hydrometers, L50

L50, 1,150 - 1,200 g/ml, 0,0005 g/ml, 335 mm
Catalog # SCNL3132012
Supplier:   Ludwig Schneider
Precision Density Hydrometers, L50
Catalog # SCNL3132012
Supplier:  Ludwig Schneider
Precision Density Hydrometers, L50
Precision Density Hydrometers, L50

L50, 1,150 - 1,200 g/ml, 0,0005 g/ml, 335 mm

Price
293,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These precision density hydrometers (with or without thermometers) are suitable for calibration.

Error limit: ±0,0005 g/ml

 : DIN 12791

 : Each packed in a square plastic sleeve.

Specifications
  • Længde:
    335 mm
  • Seq:
    44
  • Inddeling:
    0,0005 g/ml
  • Model:
    L50
  • Område:
    1,150 - 1,200 g/ml
  • Cat. No.:
    SCNL3132012
  • Referencetemperatur:
    20 °C