Order Entry
Denmark
Orders LinkContactUsLinkComponent
Precision Density Hydrometers, L50

Precision Density Hydrometers, L50

L50, 1,050 - 1,100 g/ml, 0,0005 g/ml, 335 mm
Catalog # SCNL3132010
Supplier:   Ludwig Schneider
Precision Density Hydrometers, L50
Catalog # SCNL3132010
Supplier:  Ludwig Schneider
Precision Density Hydrometers, L50
Precision Density Hydrometers, L50

L50, 1,050 - 1,100 g/ml, 0,0005 g/ml, 335 mm

Price
293,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These precision density hydrometers (with or without thermometers) are suitable for calibration.

Error limit: ±0,0005 g/ml

Certifications: DIN 12791

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Length:
    335 mm
  • Seq:
    42
  • Division:
    0,0005 g/ml
  • Model:
    L50
  • Range:
    1,050 - 1,100 g/ml
  • Cat. No.:
    SCNL3132010
  • Reference temperature:
    20 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.