Measuring beakers with handle, PP
3000 ml, 185 mm, 165 mm
Catalog # 215-4358
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
PP, translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 min), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. With embossed scale and spout.
Documents
TDS Round Graduated Jug Short Type
Datasheet
Specifications
- Ext.Ø:165 mm
- Capacity:3000 ml
- Height:185 mm
- Seq:05



