Precision thermometers
Calibrated thermometer, richter-top finish with button, with capillary inside coating, −10...+50 °C, ±0,1 %, 420 mm, Red special liquid, 8,5 - 9,0 mm
Catalog # AMARL25994-FL/CC2
Supplier: Amarell
Jump to:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
: Packaged in transparent square plastic case.
Specifications
- Ø:8,5 - 9,0 mm
- Description:Calibrated thermometer, richter-top finish with button, with capillary inside coating
- Length:420 mm
- Seq:8
- Accuracy:±0,1 %
- Filling:Red special liquid
- Range:−10...+50 °C



